This item is Discontinued.

Coverking Seat Covers in Neoprene for 20022005 MercedesBenz, CSCF5MD7069 CSCF5MD7069

Seat Covers in Neoprene for 20022005 MercedesBenz, CSCF5MD7069 (Discontinued)

  • Mfr # CSCF5MD7069
  • Zoro # G8260698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF5MD7069
Zoro #
G8260698
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Front
For Use With
For 2002 To 2005 Mercedes-Benz C-Class Hatchback
Family Code
MD7069

Description

Seat Covers in Neoprene for 2002-2005 Mercedes-Benz C-Class Hatchback - (F), 50/50 bucket, w/removable headrest, w/manual driver seat, w/manual passenger seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.