This item is Discontinued.

Coverking Seat Covers in Neoprene for 20032004 Isuzu Ascender, CSCF91IS7038 CSCF91IS7038

Seat Covers in Neoprene for 20032004 Isuzu Ascender, CSCF91IS7038 (Discontinued)

  • Mfr # CSCF91IS7038
  • Zoro # G8395649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF91IS7038
Zoro #
G8395649
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Synergy Green with Black sides
Seat Position
Rear
For Use With
For 2003 To 2004 Isuzu Ascender
Family Code
IS7038

Description

Seat Covers in Neoprene for 2003-2004 Isuzu Ascender - (R), 50/50 bench w/2 removable headrest, Long Wheelbase Model ONLY, REQ. PROFESSIONAL INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.