This item is Discontinued.

Coverking Seat Covers in Neoprene for 20032004 Pontiac Vibe, CSCF3PN7027 CSCF3PN7027

Seat Covers in Neoprene for 20032004 Pontiac Vibe, CSCF3PN7027 (Discontinued)

  • Mfr # CSCF3PN7027
  • Zoro # G8347154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF3PN7027
Zoro #
G8347154
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Blue with Black sides
Seat Position
Rear
For Use With
For 2003 To 2004 Pontiac Vibe
Family Code
PN7027

Description

Seat Covers in Neoprene for 2003-2004 Pontiac Vibe - (R), 60/40 Split Rear Bench w/removable headrest ..(special sewing instruction for production)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.