
Seat Covers in Neoprene for 20032005 Infiniti FX Series, CSCF3IN7026 (Discontinued)
- Mfr # CSCF3IN7026
- Zoro # G8316424
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSCF3IN7026
Zoro #
G8316424
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Blue with Black sides
Seat Position
Front
For Use With
For 2003 To 2005 Infiniti FX Series
Family Code
IN7026
Description
Seat Covers in Neoprene for 2003-2005 Infiniti FX Series - (F), 50/50 bucket w/removable headrest, w/side airbag, w/4 switches facing upward on dr, 2 on pass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.