This item is Discontinued.

Coverking Seat Covers in Neoprene for 20032005 Infiniti G35 Coupe, CSCF11IN7027 CSCF11IN7027

Seat Covers in Neoprene for 20032005 Infiniti G35 Coupe, CSCF11IN7027 (Discontinued)

  • Mfr # CSCF11IN7027
  • Zoro # G8110870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF11IN7027
Zoro #
G8110870
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Tan with Black sides
Seat Position
Front
For Use With
For 2003 To 2005 Infiniti G35 Coupe
Family Code
IN7027

Description

Seat Covers in Neoprene for 2003-2005 Infiniti G35 Coupe - (F), 50/50 bukt, w/side airbg, w/pas centr backside release levr, w/o dr centr backside release levr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.