This item is Discontinued.

Coverking Seat Covers in Neoprene for 20032005 Kia Sorento  F, CSCF5KI7000 CSCF5KI7000

Seat Covers in Neoprene for 20032005 Kia Sorento F, CSCF5KI7000 (Discontinued)

  • Mfr # CSCF5KI7000
  • Zoro # G8326592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF5KI7000
Zoro #
G8326592
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Front
For Use With
For 2003 To 2005 Kia Sorento
Family Code
KI7000

Description

Seat Covers in Neoprene for 2003-2005 Kia Sorento - (F), 50/50 Bucket w/removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.