This item is Discontinued.

Coverking Seat Covers in Neoprene for 20032005 Pontiac Montana, CSCF91PN7011 CSCF91PN7011

Seat Covers in Neoprene for 20032005 Pontiac Montana, CSCF91PN7011 (Discontinued)

  • Mfr # CSCF91PN7011
  • Zoro # G8426869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF91PN7011
Zoro #
G8426869
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Synergy Green with Black sides
Seat Position
Middle
For Use With
For 2003 To 2005 Pontiac Montana
Family Code
PN7011

Description

Seat Covers in Neoprene for 2003-2005 Pontiac Montana - (M), 3 Divided Section Bench Seat, W/Built-in Child Seat on Passenger Side, NOT FOR SV6 MODEL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.