Seat Covers in Neoprene for 20032006 Chevrolet Truck, CSCF2CH7356

  • Mfr # CSCF2CH7356

  • Zoro # G8276971


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2003 To 2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500
Family Code
CH7356
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF2CH7356
Zoro #
G8276971
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Rear
Color
Red with Black sides
For Use With
For 2003 To 2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500
Family Code
CH7356

Description

Seat Covers in Neoprene for 2003-2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500 - (R), 1500HD ONLY, Solid Back, Solid Bottom, W/Removable Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.