This item is Discontinued.

Coverking Seat Covers in Neoprene for 20032006 GMC Yukon Denali, CSCF91GM7520 CSCF91GM7520

Seat Covers in Neoprene for 20032006 GMC Yukon Denali, CSCF91GM7520 (Discontinued)

  • Mfr # CSCF91GM7520
  • Zoro # G8398519
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF91GM7520
Zoro #
G8398519
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Synergy Green with Black sides
Seat Position
Front
For Use With
For 2003 To 2006 GMC Yukon Denali
Family Code
GM7520

Description

Seat Covers in Neoprene for 2003-2006 GMC Yukon Denali - (F), 50/50 Bucket, W/Armrest, W/Builtin Shoulder Belt,W/Power Driver & Passenger Seat,W/O Side Airbg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.