This item is Discontinued.

Coverking Seat Covers in Neoprene for 20032006 Toyota 4Runner, CSCF91TT7165 CSCF91TT7165

Seat Covers in Neoprene for 20032006 Toyota 4Runner, CSCF91TT7165 (Discontinued)

  • Mfr # CSCF91TT7165
  • Zoro # G8390021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF91TT7165
Zoro #
G8390021
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Synergy Green with Black sides
Seat Position
Front
For Use With
For 2003 To 2006 Toyota 4Runner
Family Code
TT7165

Description

Seat Covers in Neoprene for 2003-2006 Toyota 4Runner - (F), 50/50 bucket w/removable headrest, w/manual driver & passenger seat, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.