This item is Discontinued.

Coverking Seat Covers in Neoprene for 20032007 Cadillac CTS, CSCF5CD7136 CSCF5CD7136

Seat Covers in Neoprene for 20032007 Cadillac CTS, CSCF5CD7136 (Discontinued)

  • Mfr # CSCF5CD7136
  • Zoro # G8315934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF5CD7136
Zoro #
G8315934
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Front
For Use With
For 2003 To 2007 Cadillac CTS
Family Code
CD7136

Description

Seat Covers in Neoprene for 2003-2007 Cadillac CTS - (F), 50/50 bucket ,w/power driver seat and manual passenger seat, with side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.