This item is Discontinued.

Coverking Seat Covers in Neoprene for 20032007 Hummer H2 suV, CSCF14HM7004 CSCF14HM7004

Seat Covers in Neoprene for 20032007 Hummer H2 suV, CSCF14HM7004 (Discontinued)

  • Mfr # CSCF14HM7004
  • Zoro # G8325314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF14HM7004
Zoro #
G8325314
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Medium Gray with Black sides
Seat Position
Front
For Use With
For 2003 To 2007 Hummer H2 suV (sport utility VEHICLE)
Family Code
HM7004

Description

Seat Covers in Neoprene for 2003-2007 Hummer H2 suV (sport utility VEHICLE) - (F), 50/50 Bucket, W/Power Driver & Passenger Seat, W/O DVD Headrest Screens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.