Shop COVERKING

Seat Covers in Neoprene for 20042004 Ford Trk, CSCF89FD8454

  • Mfr # CSCF89FD8454

  • Zoro # G8469374


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2004 To 2004 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD8454
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF89FD8454
Zoro #
G8469374
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
For Use With
For 2004 To 2004 Ford Trk F-150/250/350 NO SuperDuty
Color
Inferno Orange with Black sides
Family Code
FD8454

Description

Seat Covers in Neoprene for 2004-2004 Ford Trk F-150/250/350 NO SuperDuty - (F), HERITAGE ONLY, 50/50 bucket, w/removable headrest, w/o built-in belt, w/o armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.