Shop COVERKING

Seat Covers in Neoprene for 20042004 Volkswagen Touareg, CSCF91VW7162

  • Mfr # CSCF91VW7162

  • Zoro # G8467898


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2004 To 2004 Volkswagen Touareg
Family Code
VW7162
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF91VW7162
Zoro #
G8467898
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Rear
For Use With
For 2004 To 2004 Volkswagen Touareg
Color
Synergy Green with Black sides
Family Code
VW7162

Description

Seat Covers in Neoprene for 2004-2004 Volkswagen Touareg - (R),60/40 w/armrst, w/o slide cupholder,(WARNING - CHILD-SEAT BRACE CUT-OUTS NOT AVAIL AT THIS TIME)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.