Seat Covers in Neoprene for 20042006 Toyota Highlander, CSCF5TT7370

  • Mfr # CSCF5TT7370

  • Zoro # G8312723


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2004 To 2006 Toyota Highlander
Family Code
TT7370
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF5TT7370
Zoro #
G8312723
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Rear
For Use With
For 2004 To 2006 Toyota Highlander
Family Code
TT7370

Description

Seat Covers in Neoprene for 2004-2006 Toyota Highlander - (R), BASE TWO-ROW MODEL, Second Row, 60/40 Split bench, (60 PORTION IS ON PASSENGER SIDE)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.