Shop COVERKING

Seat Covers in Neoprene for 20042010 Chevrolet Colorado, CSCF89CH7285

  • Mfr # CSCF89CH7285

  • Zoro # G8467259


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2004 To 2010 Chevrolet Colorado
Family Code
CH7285
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF89CH7285
Zoro #
G8467259
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Rear
For Use With
For 2004 To 2010 Chevrolet Colorado
Color
Inferno Orange with Black sides
Family Code
CH7285

Description

Seat Covers in Neoprene for 2004-2010 Chevrolet Colorado - (R), 60/40 split bench - CREW CAB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.