Shop COVERKING

Seat Covers in Neoprene for 20042010 GMC Canyon R, CSCF1GM7178

  • Mfr # CSCF1GM7178

  • Zoro # G8204278


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2004 To 2010 GMC Canyon
Family Code
GM7178
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF1GM7178
Zoro #
G8204278
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Black
Seat Position
Rear
For Use With
For 2004 To 2010 GMC Canyon
Family Code
GM7178

Description

Seat Covers in Neoprene for 2004-2010 GMC Canyon - (R), 50/50 back/bottom, w/o armrest, backrest mounted to cab, - EXT CAB, REQ PROFESSIONAL INST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.