Seat Covers in Neoprene for 20052005 Honda Civic Sedan, CSCF2HD7326

  • Mfr # CSCF2HD7326

  • Zoro # G8255579


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2005 To 2005 Honda Civic Sedan
Family Code
HD7326
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF2HD7326
Zoro #
G8255579
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
For Use With
For 2005 To 2005 Honda Civic Sedan
Color
Red with Black sides
Family Code
HD7326

Description

Seat Covers in Neoprene for 2005-2005 Honda Civic Sedan - (F), SPECIAL EDITION MODEL, 50/50 Bucket,W/Removable Headrest,W/O Armrest, W/Side Airbag Cut-Out

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.