Seat Covers in Neoprene for 20052005 Volkswagen Jetta , CSCF1VW7091

  • Mfr # CSCF1VW7091

  • Zoro # G8190914


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2005 To 2005 Volkswagen Jetta / GLI
Family Code
VW7091
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF1VW7091
Zoro #
G8190914
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Black
Seat Position
Rear
For Use With
For 2005 To 2005 Volkswagen Jetta / GLI
Family Code
VW7091

Description

Seat Covers in Neoprene for 2005-2005 Volkswagen Jetta / GLI - (R), 4th Gen old body, 60/40 Split, W/Removable Headrest,No Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.