Seat Covers in Neoprene for 20052006 Nissan Altima, CSCF89NS7156

  • Mfr # CSCF89NS7156

  • Zoro # G8380474


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2005 To 2006 Nissan Altima
Family Code
NS7156
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF89NS7156
Zoro #
G8380474
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Rear
Color
Inferno Orange with Black sides
For Use With
For 2005 To 2006 Nissan Altima
Family Code
NS7156

Description

Seat Covers in Neoprene for 2005-2006 Nissan Altima - (R), 60/40 split backrst, w/amrst..BOTTOM & OUTER BACKREST NEED REMOVED (SEWING INST FOR PRODUCTION)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.