Shop COVERKING

Seat Covers in Neoprene for 20052006 Nissan Altima, CSCF91NS7154

  • Mfr # CSCF91NS7154

  • Zoro # G8375644


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2005 To 2006 Nissan Altima
Family Code
NS7154
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF91NS7154
Zoro #
G8375644
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
For Use With
For 2005 To 2006 Nissan Altima
Color
Synergy Green with Black sides
Family Code
NS7154

Description

Seat Covers in Neoprene for 2005-2006 Nissan Altima - (F), 50/50 Bucket,W/Remov Hdrst, w/o side airbag, w/power driver seat, w/lumbar lever, NOT FOR SE-R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.