Shop COVERKING

Seat Covers in Neoprene for 20052009 Chevrolet, CSCF89CH7689

  • Mfr # CSCF89CH7689

  • Zoro # G8379409


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2005 To 2009 Chevrolet TrailBlazer
Family Code
CH7689
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF89CH7689
Zoro #
G8379409
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
Color
Inferno Orange with Black sides
For Use With
For 2005 To 2009 Chevrolet TrailBlazer
Family Code
CH7689

Description

Seat Covers in Neoprene for 2005-2009 Chevrolet TrailBlazer - (F), 50/50 bucket w/removable headrest, NOT FOR SS MODEL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.