Shop COVERKING

Seat Covers in Neoprene for 20052009 Volvo S60 F, CSCF89VO7212

  • Mfr # CSCF89VO7212

  • Zoro # G8455079


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2005 To 2009 Volvo S60
Family Code
VO7212
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF89VO7212
Zoro #
G8455079
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
For Use With
For 2005 To 2009 Volvo S60
Color
Inferno Orange with Black sides
Family Code
VO7212

Description

Seat Covers in Neoprene for 2005-2009 Volvo S60 - (F), 50/50 bucket, w/pwr dr, w/manual pass, w/dr & pass lumbar, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.