Shop COVERKING

Seat Covers in Neoprene for 20062007 Mitsubishi Raider, CSCF14MB7084

  • Mfr # CSCF14MB7084

  • Zoro # G8253899


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2006 To 2007 Mitsubishi Raider
Family Code
MB7084
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF14MB7084
Zoro #
G8253899
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Rear
Color
Medium Gray with Black sides
For Use With
For 2006 To 2007 Mitsubishi Raider
Family Code
MB7084

Description

Seat Covers in Neoprene for 2006-2007 Mitsubishi Raider - (R), DOUBLE CAB, 60/40 split bench ..(special sewing instruction req for production)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.