Seat Covers in Neoprene for 20062009 Toyota Prius, CSCF3TT7406

  • Mfr # CSCF3TT7406

  • Zoro # G8316180


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2006 To 2009 Toyota Prius
Family Code
TT7406
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF3TT7406
Zoro #
G8316180
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Blue with Black sides
Seat Position
Front
For Use With
For 2006 To 2009 Toyota Prius
Family Code
TT7406

Description

Seat Covers in Neoprene for 2006-2009 Toyota Prius - (F), 50/50 Bucket w/removable headrest, W/SIDE AIRBAG CUTOUT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.