Seat Covers in Neoprene for 20072007 Volkswagen Passat, CSCF89VW7224

  • Mfr # CSCF89VW7224

  • Zoro # G8346560


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2007 To 2007 Volkswagen Passat
Family Code
VW7224
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF89VW7224
Zoro #
G8346560
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
For Use With
For 2007 To 2007 Volkswagen Passat
Color
Inferno Orange with Black sides
Family Code
VW7224

Description

Seat Covers in Neoprene for 2007-2007 Volkswagen Passat - (F),6th Gen,WAGON,50/50 bukt,w/remov hdrst, w/side airbg, w/outer pas bkrst knob, Not for Sport Seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.