Shop COVERKING

Seat Covers in Neoprene for 20072009 Suzuki XL7 F, CSCF2SZ7045

  • Mfr # CSCF2SZ7045

  • Zoro # G8274162


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2007 To 2009 Suzuki XL-7
Family Code
SZ7045
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF2SZ7045
Zoro #
G8274162
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
For Use With
For 2007 To 2009 Suzuki XL-7
Color
Red with Black sides
Family Code
SZ7045

Description

Seat Covers in Neoprene for 2007-2009 Suzuki XL-7 - (F), 50/50 bucket, w/removable headrest, w/knob on front of driver cushion, w/folding pass seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.