Shop COVERKING

Seat Covers in Neoprene for 20072009 Volkswagen Eos, CSCF3VW7274

  • Mfr # CSCF3VW7274

  • Zoro # G8275343


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2007 To 2009 Volkswagen Eos
Family Code
VW7274
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF3VW7274
Zoro #
G8275343
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
Color
Blue with Black sides
For Use With
For 2007 To 2009 Volkswagen Eos
Family Code
VW7274

Description

Seat Covers in Neoprene for 2007-2009 Volkswagen Eos - (F), 50/50 base bukt, w/side airbg, w/pwr dr & pwr pas, UNSURE IF BASE? PLEASE SEND PHOTO FIRST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.