Seat Covers in Neoprene for 20092009 Kia Sorento F, CSCF11KI9322

  • Mfr # CSCF11KI9322

  • Zoro # G7446528


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2009 To 2009 Kia Sorento
Family Code
KI9322
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF11KI9322
Zoro #
G7446528
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Tan with Black sides
Seat Position
Front
For Use With
For 2009 To 2009 Kia Sorento
Family Code
KI9322

Description

Seat Covers in Neoprene for 2009-2009 Kia Sorento - (F) 50/50 bkt, w/remov hdrst, w/1 dr botm turn knob, w/o lumbr lvr, w/o fold-flat pas, w/sidr airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.