Seat Covers in Neoprene for 20092011 Ford Flex R, CSCF2FD8058

  • Mfr # CSCF2FD8058

  • Zoro # G7463982


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2009 To 2011 Ford Flex
Family Code
FD8058
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF2FD8058
Zoro #
G7463982
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Red with Black sides
Seat Position
Rear
For Use With
For 2009 To 2011 Ford Flex
Family Code
FD8058

Description

Seat Covers in Neoprene for 2009-2011 Ford Flex - (R), THIRD ROW, 50/50 split bench, w/2 removable headrests (not for flip-down headrests)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.