Seat Covers in Neoprene for 20152017 Tesla Model S, CSCF1TS4025

  • Mfr # CSCF1TS4025

  • Zoro # G7303192


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2015 To 2017 Tesla Model S
Family Code
TS4025
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF1TS4025
Zoro #
G7303192
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Black
Seat Position
Rear
For Use With
For 2015 To 2017 Tesla Model S
Family Code
TS4025

Description

Seat Covers in Neoprene for 2015-2017 Tesla Model S - (R), 60/40 split, solid btm, w/3 non-even blt-in hdrst, NOT FOR SPORT REAR SEAT, UNSURE? SEND PHOTO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.