Shop COVERKING

Seat Covers in Neoprene for 20162021 Hyundai Tucson, CSCF2HI9408

  • Mfr # CSCF2HI9408

  • Zoro # G7478859


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2016 To 2021 Hyundai Tucson
Family Code
HI9408
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF2HI9408
Zoro #
G7478859
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Red with Black sides
Seat Position
Rear
For Use With
For 2016 To 2021 Hyundai Tucson
Family Code
HI9408

Description

Seat Covers in Neoprene for 2016-2021 Hyundai Tucson - (R), 60/40 Split Back, Solid Bottom, w/built-in 60 armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.