Shop COVERKING

Seat Covers in Neoprene for 20172020 Chevrolet Bolt, CSCF12CH10096

  • Mfr # CSCF12CH10096

  • Zoro # G7340329


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2017 To 2020 Chevrolet Bolt
Family Code
CH10096
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF12CH10096
Zoro #
G7340329
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Charcoal with Black sides
Seat Position
Front
For Use With
For 2017 To 2020 Chevrolet Bolt
Family Code
CH10096

Description

Seat Covers in Neoprene for 2017-2020 Chevrolet Bolt - (F), 50/50 bucket, w/adjustable non-remov hdrst, w/side airbag, w/manual driver & passenger seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.