
Seat Covers in Neoprene for 20172020 Subaru, CSCF2SU9503
Mfr # CSCF2SU9503
Zoro # G7423489
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2017 To 2020 Subaru Impreza/OutbackSPORT/WRX Hatch
Family Code
SU9503
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCF2SU9503
Zoro #
G7423489
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Red with Black sides
Seat Position
Front
For Use With
For 2017 To 2020 Subaru Impreza/OutbackSPORT/WRX Hatch
Family Code
SU9503
Description
Seat Covers in Neoprene for 2017-2020 Subaru Impreza/OutbackSPORT/WRX Hatch - (F), Impreza 5drs ONLY, 50/50, w/remov hdrst, w/side airbag, Manual Seat (NOT FOR WRX, NOT FOR STi)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.