Seat Covers in Neoprene for 20192020 Chevrolet Truck, CSCF1CH10219

  • Mfr # CSCF1CH10219

  • Zoro # G7327911


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2019 To 2020 Chevrolet Truck Silverado 4500HD, 5500HD, 6500HD
Family Code
CH10219
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF1CH10219
Zoro #
G7327911
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Black
Seat Position
Front
For Use With
For 2019 To 2020 Chevrolet Truck Silverado 4500HD, 5500HD, 6500HD
Family Code
CH10219

Description

Seat Covers in Neoprene for 2019-2020 Chevrolet Truck Silverado 4500HD, 5500HD, 6500HD - (F), 40/20/40, w/removable headrest, w/o center bottom storage, w/folding console, w/o side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.