Seat Covers in Neoprene for 20202020 Ford Transit, CSCF5FD10140

  • Mfr # CSCF5FD10140

  • Zoro # G7466003


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Middle
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10140
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF5FD10140
Zoro #
G7466003
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Middle
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10140

Description

Seat Covers in Neoprene for 2020-2020 Ford Transit - (M), 10 SEATER, 2nd Row, solid bottom, 2 split backrests, 2 headrest, 1 armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.