Shop COVERKING

Seat Covers in Neosupreme for 19671972 Chevrolet Truck, CSC2A5CH10258

  • Mfr # CSC2A5CH10258

  • Zoro # G7166701


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 1967 To 1972 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH10258
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A5CH10258
Zoro #
G7166701
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Tan with Black sides
For Use With
For 1967 To 1972 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH10258

Description

Seat Covers in Neosupreme for 1967-1972 Chevrolet Truck C/K 1500,2500,3500 - (F), Solid Bench, Solid Back, w/o headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.