This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19731991 Chevrolet, CSC2A5CH7132 CSC2A5CH7132

Seat Covers in Neosupreme for 19731991 Chevrolet, CSC2A5CH7132 (Discontinued)

  • Mfr # CSC2A5CH7132
  • Zoro # G7161424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A5CH7132
Zoro #
G7161424
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Tan with Black sides
Seat Position
Front
For Use With
For 1973 To 1991 Chevrolet Suburban
Family Code
CH7132

Description

Seat Covers in Neosupreme for 1973-1991 Chevrolet Suburban - (F), Solid Bench, no armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.