
Seat Covers in Neosupreme for 19771984 Cadillac, CSC2RT08CD7044 (Discontinued)
- Mfr # CSC2RT08CD7044
- Zoro # G7279368
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSC2RT08CD7044
Zoro #
G7279368
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-1 with Black Sides
Seat Position
Front
For Use With
For 1977 To 1984 Cadillac Fleetwood
Family Code
CD7044
Description
Seat Covers in Neosupreme for 1977-1984 Cadillac Fleetwood - (F), Sedan, 60/40 Split, w/60-portion for pass, w/40-portion for dr, for seats with 1-stem per hdrst
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.