This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19771984 Cadillac Sedan, CSC2PD34CD7043 CSC2PD34CD7043

Seat Covers in Neosupreme for 19771984 Cadillac Sedan, CSC2PD34CD7043 (Discontinued)

  • Mfr # CSC2PD34CD7043
  • Zoro # G7186222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2PD34CD7043
Zoro #
G7186222
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Jungle with Black Sides
Seat Position
Front
For Use With
For 1977 To 1984 Cadillac Sedan DeVille
Family Code
CD7043

Description

Seat Covers in Neosupreme for 1977-1984 Cadillac Sedan DeVille - (F), 60/40 Split, w/60-portion for pass, w/40-portion for dr, for seats with 1-stem per hdrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.