This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19781991 Chevrolet Blazer, CSC2A1CH9606 CSC2A1CH9606

Seat Covers in Neosupreme for 19781991 Chevrolet Blazer, CSC2A1CH9606 (Discontinued)

  • Mfr # CSC2A1CH9606
  • Zoro # G7179679
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A1CH9606
Zoro #
G7179679
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Black
For Use With
For 1978 To 1991 Chevrolet Blazer
Family Code
CH9606

Description

Seat Covers in Neosupreme for 1978-1991 Chevrolet Blazer - (R), Solid Bench, w/2 separate armrests mount on wheel wells, backside covered, NOT FOR S-10 BLAZER

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.