This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19781991 GMC Jimmy  R, CSCMO01GM7280 CSCMO01GM7280

Seat Covers in Neosupreme for 19781991 GMC Jimmy R, CSCMO01GM7280 (Discontinued)

  • Mfr # CSCMO01GM7280
  • Zoro # G7608830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMO01GM7280
Zoro #
G7608830
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up Solid
Seat Position
Rear
For Use With
For 1978 To 1991 GMC Jimmy
Family Code
GM7280

Description

Seat Covers in Neosupreme for 1978-1991 GMC Jimmy - (R), Solid Bench, W/2 Armrests mounted on Stems, backside not covered, NOT FOR S-15 JIMMY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.