This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19791984 Cadillac Coupe, CSCKT14CD7116 CSCKT14CD7116

Seat Covers in Neosupreme for 19791984 Cadillac Coupe, CSCKT14CD7116 (Discontinued)

  • Mfr # CSCKT14CD7116
  • Zoro # G7560348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT14CD7116
Zoro #
G7560348
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Pontus Solid
Seat Position
Front
For Use With
For 1979 To 1984 Cadillac Coupe DeVille
Family Code
CD7116

Description

Seat Covers in Neosupreme for 1979-1984 Cadillac Coupe DeVille - (F), 50/50 bench w/adj hdrst, w/2 folding armrests, for seats with 1-stem per hdrst, REQ PROF INSTAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.