This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19791984 Cadillac Sedan, CSCMO10CD7115 CSCMO10CD7115

Seat Covers in Neosupreme for 19791984 Cadillac Sedan, CSCMO10CD7115 (Discontinued)

  • Mfr # CSCMO10CD7115
  • Zoro # G7602689
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCMO10CD7115
Zoro #
G7602689
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 1979 To 1984 Cadillac Sedan DeVille
Color
Camo Mossy Oak Break Up Country Solid
Family Code
CD7115

Description

Seat Covers in Neosupreme for 1979-1984 Cadillac Sedan DeVille - (F), 50/50 bench w/adj hdrst, w/2 folding armrests, for seats with 1-stem per hdrst, REQ PROF INSTAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.