This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19831990 Volvo 760 Sedan, CSC2A5VO7007 CSC2A5VO7007

Seat Covers in Neosupreme for 19831990 Volvo 760 Sedan, CSC2A5VO7007 (Discontinued)

  • Mfr # CSC2A5VO7007
  • Zoro # G7255032
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A5VO7007
Zoro #
G7255032
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 1983 To 1990 Volvo 760 Sedan
Color
Tan with Black sides
Family Code
VO7007

Description

Seat Covers in Neosupreme for 1983-1990 Volvo 760 Sedan - (F), 50/50 Bukt,ONLY for models with headrests that are upholstered on the front & hard ribs on back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.