This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19831992 Volvo 740 Sedan, CSCRT05VO7005 CSCRT05VO7005

Seat Covers in Neosupreme for 19831992 Volvo 740 Sedan, CSCRT05VO7005 (Discontinued)

  • Mfr # CSCRT05VO7005
  • Zoro # G7655554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCRT05VO7005
Zoro #
G7655554
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree XTRA Solid
Seat Position
Front
For Use With
For 1983 To 1992 Volvo 740 Sedan
Family Code
VO7005

Description

Seat Covers in Neosupreme for 1983-1992 Volvo 740 Sedan - (F), 50/50 Bukt,ONLY for models with headrests that are upholstered on the front & hard ribs on back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.