This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19831994 Chevrolet, CSC2RT08CH7420 CSC2RT08CH7420

Seat Covers in Neosupreme for 19831994 Chevrolet, CSC2RT08CH7420 (Discontinued)

  • Mfr # CSC2RT08CH7420
  • Zoro # G7330608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2RT08CH7420
Zoro #
G7330608
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-1 with Black Sides
Seat Position
Rear
For Use With
For 1983 To 1994 Chevrolet S10-Blazer
Family Code
CH7420

Description

Seat Covers in Neosupreme for 1983-1994 Chevrolet S10-Blazer - (R), Solid Bench, FOR 2-DOOR MODEL ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.