This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19841996 Jeep Cherokee, CSC2A4JP9396 CSC2A4JP9396

Seat Covers in Neosupreme for 19841996 Jeep Cherokee, CSC2A4JP9396 (Discontinued)

  • Mfr # CSC2A4JP9396
  • Zoro # G7220032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2A4JP9396
Zoro #
G7220032
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Blue with Black sides
Seat Position
Front
For Use With
For 1984 To 1996 Jeep Cherokee
Family Code
JP9396

Description

Seat Covers in Neosupreme for 1984-1996 Jeep Cherokee - (F), 50/50, w/remov hdrst, w/lever, w/o pwr, w/metal betwn back/botm, 4dr Base/Pioneer/SE/Sport

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.