This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19851989 Cadillac, CSC2KT12CD7118 CSC2KT12CD7118

Seat Covers in Neosupreme for 19851989 Cadillac, CSC2KT12CD7118 (Discontinued)

  • Mfr # CSC2KT12CD7118
  • Zoro # G7296113
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT12CD7118
Zoro #
G7296113
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 1985 To 1989 Cadillac Brougham
Color
Kryptek Camo Yeti With Black Sides
Family Code
CD7118

Description

Seat Covers in Neosupreme for 1985-1989 Cadillac Brougham - (R), Solid bench w/armrest, REQUIRES PROFESSIONAL INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.