This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19851992 Pontiac Firebird, CSC2A4PN7004 CSC2A4PN7004

Seat Covers in Neosupreme for 19851992 Pontiac Firebird, CSC2A4PN7004 (Discontinued)

  • Mfr # CSC2A4PN7004
  • Zoro # G7257683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A4PN7004
Zoro #
G7257683
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Blue with Black sides
Seat Position
Front
For Use With
For 1985 To 1992 Pontiac Firebird
Family Code
PN7004

Description

Seat Covers in Neosupreme for 1985-1992 Pontiac Firebird - (F), NOT FIREBIRD FORMULA model,50/50 Bucket,W/Adjust Headrest, W/seat-belt loop on side of headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.